DELTA ARA: FREESTANDING TUB FILLER CHANNEL SPOUT
Ara® DELTA ARA: FREESTANDING TUB FILLER CHANNEL SPOUT
Package Quantity Info:
Each: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Delta
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-1/2 in
- Height:
- 9-47/50 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- C-Spout
- UPC:
- 034449899062