DELTA ARA: LIFT ROD AND FINIAL - DIVERTER ROMAN TUB
Ara® DELTA ARA: LIFT ROD AND FINIAL - DIVERTER ROMAN TUB
Package Quantity Info:
Each: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Zinc
- Type:
- DRP75498BL
- UPC:
- 034449898942