3 x 1 in. Spin-On Shank Flap Wheel
3 x 1 in. Spin-On Shank Flap Wheel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Grinding, Finishing, Deburring
- Diameter:
- 3 in
- Grit Type:
- Medium
- Material:
- Aluminum Oxide
- Product Type:
- Wheel
- Thickness:
- 1 in