This product requires certification to purchase.

6 x 9 in. Aluminum Oxide Web Hand Pad in Maroon (60 Pack)

ARC Abrasives

6 x 9 in. Aluminum Oxide Web Hand Pad in Maroon (60 Pack)

  • Fast #
  • Part #ARC07447
  • Item #2172119
  • Manufacturer Part #07447
5 out of 5 Customer Rating
Brand image
ARC Abrasives

6 x 9 in. Aluminum Oxide Web Hand Pad in Maroon (60 Pack)

  • Fast #
  • Part #ARC07447
  • Item #2172119
  • Manufacturer Part #07447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Blending, Finishing, Surface Preparation
Color Finish Name:
Maroon
Length:
9
Material:
Non-Woven Fiber
Package Quantity:
Pack of 60
Product Type:
Hand Pad
Width:
6