*CVR* ARCHER HTD BBM 60X30 WP LH IA
Archer® *CVR* ARCHER HTD BBM 60X30 WP LH IA
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heated BubbleMassage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- 118 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- 8 fully adjustable whirlpool jets allow users to customize hydromassage flow and direction at each jet
- Slotted overflow allows for deep soaking
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 120
- ANSI:
- A117.1
- ASME:
- A112.19.7
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- Yes
- Capacity:
- 57 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Electronic
- Depth:
- 30 in
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 20-1/4 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 118
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Pump Location:
- Right
- UPC:
- 885612786050
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 110 lb
- Width:
- 30 in
- cUPC Certified:
- Yes