This product requires certification to purchase.

*CVR* ARCHER HTD BBM IA WP 6 FT RH

KOHLER

Archer® *CVR* ARCHER HTD BBM IA WP 6 FT RH

  • Fast #
  • Part #K1124-XGHRA-7
  • Item #7848838
  • Manufacturer Part #1124-XGHRA-7
4.3 out of 5 Customer Rating
Brand image
KOHLER

Archer® *CVR* ARCHER HTD BBM IA WP 6 FT RH

  • Fast #
  • Part #K1124-XGHRA-7
  • Item #7848838
  • Manufacturer Part #1124-XGHRA-7
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heated BubbleMassage surrounds the body in a warm massage
  • Molded lumbar support offers extra comfort
  • Self-cleaning purge cycles remove residual water from channels
  • The K-1124-XGHRA bath offers both a whirlpool hydromassage and Heated BubbleMassage air bubbles for a truly relaxing bathing experience
  • Variable-speed blower lets you adjust Heated BubbleMassage massage intensity to 18 levels
  • 8 fully adjustable whirlpool jets allow users to customize hydromassage flow and direction at each jet
  • Comfort Depth design offers a convenient 19-in step-over height while retaining the same depth as a standard 21-in bath
  • Slotted overflow allows for deep soaking
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
120
ANSI:
A117.1
ASME:
A112.19.7
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CSA Certified:
Yes
Capacity:
72 gal
Collection:
Archer®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Control Type:
Electronic
Depth:
36 in
Drain Included:
No
Drain Location:
Right
Height:
20-1/4 in
Installation Type:
3 Wall Alcove
Length:
72 in
Material:
Acrylic
Number of Jets:
118
Number of Occupants:
1
Origin:
Domestic
Overall Height:
20-1/4 in
Overall Length:
72 in
Overall Width:
36 in
Pump Location:
Left
UPC:
885612785824
Volts:
120V
Watts:
600 W
Weight:
165 lb
Width:
36 in
cUPC Certified:
Yes