This product requires certification to purchase.

60X32 CNTR ACR DI WP *ARCHER THGR

Archer® 60X32 CNTR ACR DI WP *ARCHER THGR

  • Fast #
  • Part #K1122-58
  • Item #3183929
  • Manufacturer Part #1122-58
5 out of 5 Customer Rating
Brand image

Archer® 60X32 CNTR ACR DI WP *ARCHER THGR

  • Fast #
  • Part #K1122-58
  • Item #3183929
  • Manufacturer Part #1122-58
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Reversible drain location
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
58 gal
Collection:
Archer®
Color Finish Category:
Greys
Color Finish Name:
Thunder Grey
Depth:
21 in
Drain Location:
Reversible
Height:
19 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
UL Listed:
Yes
UPC:
650531517791
Volts:
120V
Width:
32 in
cUPC Certified:
Yes