72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in Ice Grey
Archer® 72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Reversible drain
- Slotted overflow allows for deep soaking
- Textured bottom surface
- Molded lumbar support offers extra comfort while bathing
- Generous 6' length provides an incredibly spacious bathing area
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 72 gal
- Collection:
- Archer®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Depth:
- 21 in
- Drain Location:
- Reversible
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- UL Listed:
- Yes
- Volts:
- 120V