3.5 Ton - 15 SEER / 8.5 HSPF - Split Heat Pump - R-410A
Performance Series 3.5 Ton - 15 SEER / 8.5 HSPF - Split Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Copeland Scroll™ compressors on all models
- Suction line accumulator factory installed
- Bi-flow filter?drier included for field installation
- Integrated solid state control with Time?Temperature defrost
- Low pressure switch
- Copper tube/aluminum fin coil
- Easy access service valves on all models
- External high and low refrigerant service ports
- Only two screws to access control panel
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 27.6
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 41500 Btu/h
- BTU Heat Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3810 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Performance Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 35 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 142.4 oz
- HSPF:
- 8.5
- Height:
- 28-11/16 in
- Horsepower:
- 1/5 hp
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3810 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 267 lb
- Width:
- 35 in