3.5 Ton 14 SEER R-410A Packaged Heat Pump
PHD4 3.5 Ton 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for better temperature and humidity control
- Built to with stand bad weather and debris
- Designed for lasting performance
- Efficient single-stage scroll compressor
- Efficient multi-speed ECM blower motor
- Advanced electronic control quietly switches between heating, cooling and defrost modes
- System protecting high and low-pressure switches
- Corrosion-resistant aluminum coil design
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 6.1, 6, 44, 26.1, 3, 0.5, 5, 10, 15, 12, 20, 18, 24.1, 11.1, 18.6, 33.6, 41.3
- Application:
- Commercial
- BTU:
- 42000
- BTU Cooling Rating:
- 40500 Btu/h
- BTU Heat Rating:
- 40500 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- PHD4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 44-3/16 in
- EER:
- 12.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- HSPF:
- 8.0
- HSPF2:
- 6.7
- Height:
- 54-3/4 in
- Horsepower:
- 1/5 hp
- Length:
- 44-19/100 in
- MBH:
- 42
- Max CFM:
- 1400 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14.0
- SEER2:
- 13.4
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230/460/3/60V
- Weight:
- 435 lb
- Width:
- 48-1/4 in