This product requires certification to purchase.

1 gal Neutral Quat Disinfectant in Clear Green (Case of 4)

Arcot

Pine Plus 1 gal Neutral Quat Disinfectant in Clear Green (Case of 4)

  • Fast #
  • Part #A9688
  • Item #10132243
  • Manufacturer Part #9688
4.1 out of 5 Customer Rating
Brand image
Arcot

Pine Plus 1 gal Neutral Quat Disinfectant in Clear Green (Case of 4)

  • Fast #
  • Part #A9688
  • Item #10132243
  • Manufacturer Part #9688
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Deodorizing, Hard Surface, Non-porous Surfaces
Collection:
Pine Plus
Color Finish Category:
Greens
Color Finish Name:
Clear Green
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 4
Product Type:
Neutral Quat Disinfectant
Size:
1 gal
UPC:
813635020004