100W 3-Light Vanity Fixture in Polished Chrome
Arctic™ 100W 3-Light Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed by George, the Arctic bath collection suspends beautiful clear ribbed glass upon a chrome back plate.
- Durable steel construction is built to last and offers a clean, polished look
- Uses three 100-Watt medium base bulbs (Not Incl.)
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed for damp location
- Clear ribbed glass creates a beautiful glow when illuminated
- Can be installed facing upward or downward
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Arctic™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 6-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349020561
- Watts:
- 8 W
- Width:
- 23 in