This product requires certification to purchase.

4 in. MNST x FNST Liquid Dechlorination Device

Arden

Bazooka 4 in. MNST x FNST Liquid Dechlorination Device

  • Fast #
  • Part #ADBL20004NST
  • Item #5067643
  • Manufacturer Part #DBL-2000-4-NST
4.8 out of 5 Customer Rating
Arden

Bazooka 4 in. MNST x FNST Liquid Dechlorination Device

  • Fast #
  • Part #ADBL20004NST
  • Item #5067643
  • Manufacturer Part #DBL-2000-4-NST
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • This dechlorination bazooka is an easy solution to dechlorinate waterlines, tanks and more
  • This Venturi device works within a flow range of 600-2675 gpm
  • Venturi devices require an unrestricted flow velocity through the device in order to create a chemical suction thus the best location for placement would be at the end of a length of hose or at the point of discharge.
  • Connections: 4" FxM NST
  • NST connections for hydrant or fire hose applications
  • Designed for use with liquid Calcium Thiosulfate - CAPTOR (sold separately)
  • Requires Certification

Specifications

Collection:
Bazooka
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flow Rate:
600 gpm -2675 gpm
Material:
Plastic, Brass
Material Type:
ABS
Waterworks Application:
Waterline Dechlorination
Weight:
30 lb