Liquid Chlorinator 1-1/2" FPT
Bazooka Liquid Chlorinator 1-1/2" FPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This chlorination bazooka is an easy solution to chlorinating waterlines, tanks and more
- This Venturi device works within a flow range of 66-314 gpm
- Venturi devices require an unrestricted flow velocity through the device in order to create a chemical suction thus the best location for placement would be at the end of a length of hose or at the point of discharge.
- Connections: 1-1/2" FPT
- FPT connections for stand pipes or other plumbing applications
- Designed for use with liquid Sodium Hypochlorite (sold separately)
Documents
Specifications
- Collection:
- Bazooka
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 314 gpm
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Chlorinating Diffuser
- Waterworks Application:
- Waterline Chlorination
- Weight:
- 8 lb