Liquid Chlorinator 2-1/2" NST
Bazooka Liquid Chlorinator 2-1/2" NST
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This chlorination bazooka is an easy solution to chlorinating waterlines, tanks and more
- This Venturi device works within a flow range of 200-785 gpm
- Venturi devices require an unrestricted flow velocity through the device in order to create a chemical suction thus the best location for placement would be at the end of a length of hose or at the point of discharge.
- Connections: 2-1/2" FxM NST
- NST connections for hydrant or fire hose applications
- Designed for use with liquid Sodium Hypochlorite (sold separately)
Documents
Specifications
- Collection:
- Bazooka
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 785 gpm
- Material:
- Plastic
- Material Type:
- ABS
- Waterworks Application:
- Waterline Chlorination
- Weight:
- 10 lb