12 ft. Hydronic Cold Rolled Assembled Enclosed Only
12 ft. Hydronic Cold Rolled Assembled Enclosed Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low Profile
- Quiet operation
- Advanced design
- Ideal for any residential or light commercial application
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 7-15/32 in
- Length:
- 12 ft
- Material:
- Steel
- Width:
- 2-7/8 in