2 in. LO TrimII Joining PC Set
2 in. LO TrimII Joining PC Set
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Low Profile
- Quiet operation
- Advanced design
- Ideal for any residential or light commercial application
Specifications
- Color Finish Name:
- White
- Width:
- 2