This product requires certification to purchase.

3 in. Wall End Piece

Argo Technology

3 in. Wall End Piece

  • Fast #
  • Part #ALT2WEP03
  • Item #3876190
  • Manufacturer Part #LT2-WEP-03
4.1 out of 5 Customer Rating
Argo Technology

3 in. Wall End Piece

  • Fast #
  • Part #ALT2WEP03
  • Item #3876190
  • Manufacturer Part #LT2-WEP-03
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Low Profile
  • Quiet operation
  • Advanced design
  • Ideal for any residential or light commercial application
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
3 in
Width:
4 in