This product requires certification to purchase.

6 ft. LO TrimII 3/4 in. Element Only

Argo Technology

6 ft. LO TrimII 3/4 in. Element Only

  • Fast #
  • Part #ALT27E6
  • Item #3874980
  • Manufacturer Part #ALT27E6
3.6 out of 5 Customer Rating
Brand image
Argo Technology

6 ft. LO TrimII 3/4 in. Element Only

  • Fast #
  • Part #ALT27E6
  • Item #3874980
  • Manufacturer Part #ALT27E6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Low Profile
  • Quiet operation
  • Advanced design
  • Ideal for any residential or light commercial application
  • Requires Certification

Documents

Dimensions & Measurements
Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Length
6 ft
Characteristics & Features
Material
Aluminum, Copper