8 ft. LO TrimII 3/4 in. Element Only
8 ft. LO TrimII 3/4 in. Element Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet operation
- Advanced design
- Low Profile
- Ideal for any residential or light commercial application
Documents
Specifications
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 8 ft
- Material:
- Aluminum, Copper