80 gal 199 MBH Residential Water Heater
80 gal 199 MBH Residential Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 199000
- Capacity:
- 80 gal
- MBH:
- 199
- Power Source:
- Gas
- Water Heater Capacity Range:
- 51 - 100 gal