800 MBH 800000 BTU/h 97 AFUE Electric Boiler
Elite XL® 800 MBH 800000 BTU/h 97 AFUE Electric Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 97
- AMP:
- 1
- ANSI:
- ANSI Z21.13
- ASME:
- ASME CSD-1
- Application:
- Indoor, Commercial
- BTU:
- 800000
- BTU Heat Rating:
- 800000 Btu/h
- Boiler Type:
- Electric Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Elite XL®
- Energy Star Compliant:
- Yes
- Flow Rate:
- 39 gpm
- Fuel Type:
- Natural Gas
- Height:
- 41
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 800 MBH
- Installation Type:
- Floor Mount
- Length:
- 56-1/2
- Material:
- Steel, Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 160 psi
- Return Pipe Connection:
- 2
- Supply Pipe Connection Size:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 26