This product requires certification to purchase.

115 gal. Tall 4.5 kW 3-Element Commercial Electric Water Heater

Ariston

Everlast 115 gal. Tall 4.5 kW 3-Element Commercial Electric Water Heater

  • Fast #
  • Part #HEVC115C3W135
  • Item #9761310
  • Manufacturer Part #EVC115C3W135
3.4 out of 5 Customer Rating
Brand image
Ariston

Everlast 115 gal. Tall 4.5 kW 3-Element Commercial Electric Water Heater

  • Fast #
  • Part #HEVC115C3W135
  • Item #9761310
  • Manufacturer Part #EVC115C3W135
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Capacity:
115 gal
Collection:
Everlast
Diameter:
27 in
ETL Listed:
Yes
Height:
69 in
NSF Certified:
Yes
Number of Elements:
3
Power Source:
Electric
Temperature Range:
135 to 181 Deg F
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
4.5 kW