115 gal. Tall 5.5 kW 3-Element Commercial Electric Water Heater
Everlast 115 gal. Tall 5.5 kW 3-Element Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- Capacity:
- 115 gal
- Collection:
- Everlast
- Diameter:
- 27
- ETL Listed:
- Yes
- Height:
- 69
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Power Source:
- Electric
- Temperature Range:
- 135 to 181 Deg F
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 5.5