50 gal 19-1/4 in. Ceramic and Steel Hydronic Expansion Tank
SuperStor 50 gal 19-1/4 in. Ceramic and Steel Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lined with high-temperature porcelain enamel to maximize corrosion resistance
- Heavy duty magnesium anode rod(s) provide longer tank life
- Four gallon sizes allow SuperStor Glass Lined Storage Tanks to be used in almost any residential or commercial application
- Insulated with environmentally safe, CFC free, waterblown, extra thick foam insulation
- Allows less than 1°F per hour heat loss
- Provides an 80% draw capability without an appreciable temperature decrease in single temperature applications
- Outer jacket on non-ASME models constructed of gray finished durable plastic for rust and impact resistance
- Outer jacket on ASME models constructed of steel for added strength
- Circulating line connections and hot outlets are 3/4 in NPT on GL-50, 2 in NPT on GL-80 and GL-119, and 2-1/2 in NPT on GL-175 models
- Openings provided for a temperature relief valve and control
Specifications
- Capacity:
- 50 gal
- Collection:
- SuperStor
- Diameter:
- 19-1/4
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 52
- Material:
- Ceramic, Steel
- UL Listed:
- No
- UPC:
- 763160030071