This product requires certification to purchase.

1/2 in. Conduit Connector

Arlington Industries

1/2 in. Conduit Connector

  • Fast #
  • Part #ARLNM940
  • Item #1803435
  • Manufacturer Part #NM940
3.1 out of 5 Customer Rating
Brand image
Arlington Industries

1/2 in. Conduit Connector

  • Fast #
  • Part #ARLNM940
  • Item #1803435
  • Manufacturer Part #NM940
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Plastic, 1/2" knockout size push-in connector snaps into knockout using light finger pressure, holds wires securely and is simple to remove with the twist of a screw driver
  • Smaller unit package
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connections
Push
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
UPC
018997721563