This product requires certification to purchase.

1/2 in. MIP Flexible Bushing

Arlington Industries

1/2 in. MIP Flexible Bushing

  • Fast #
  • Part #ARLEMT50
  • Item #2337681
  • Manufacturer Part #EMT50
3.7 out of 5 Customer Rating
Brand image
Arlington Industries

1/2 in. MIP Flexible Bushing

  • Fast #
  • Part #ARLEMT50
  • Item #2337681
  • Manufacturer Part #EMT50
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Press fit
  • Holds firmly in place while pulling cables
  • Trade size 1/2"
  • Can be used for rigid, IMC, and PVC rigid conduit
  • Requires Certification

Specifications

End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
UPC:
018997122001