3/4 in. Conduit Connector
3/4 in. Conduit Connector
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- SNAP2IT zinc die-cast, push on, metallic, liquid tight connector
- Trade size 3/4"
- 90 degree
Documents
Specifications
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Die Cast Zinc
- UPC:
- 018997325051