3/8 in. Armored Cable Connection Box
3/8 in. Armored Cable Connection Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with AC, MC, NM, SE
- Knockout size 1/2"
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- Grey
- Fitting Sizes:
- 3/8 in
- Length:
- 83/100 in
- Material:
- Die Cast Zinc
- UL Listed:
- Yes
- Width:
- 7/20 in