4-1/4 x 3-11/25 x 4-19/100 in. Plastic Electrical Box
4-1/4 x 3-11/25 x 4-19/100 in. Plastic Electrical Box
Product Details
Product Details
Specifications
- Application:
- Cables, Fiber Optic
- Capacity:
- 17 cu in
- Color Finish Name:
- Black
- Cover Included:
- No
- Depth:
- 3-11/25
- Height:
- 4-1/4
- Material:
- Plastic
- Number Of Gangs:
- 2
- Shape:
- Rectangular
- UL Listed:
- Yes
- UPC:
- 018997010001
- Weight:
- 0.250
- Width:
- 4-19/100