5/8 in. Grounded Clamp
5/8 in. Grounded Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conductor range 8 sol.-2 str.
- Approved for direct burial
- Series Nos. WL70A, WL70AF. Solder connections
- Series No. WL70AT NPT female connections
- Specifications. Temperature range 120°F–160°F
Specifications
- CSA Certified:
- Yes
- Fits Pipe Size:
- 5/8 in
- Material:
- Brass Alloy
- UL Listed:
- Yes
- UPC:
- 189970078100
- Width:
- 31/50 in