This product requires certification to purchase.

Black Wire Connector

Arlington Industries

Black Wire Connector

  • Fast #
  • Part #ARLNM95
  • Item #3018333
  • Manufacturer Part #NM95
3.8 out of 5 Customer Rating
Brand image
Arlington Industries

Black Wire Connector

  • Fast #
  • Part #ARLNM95
  • Item #3018333
  • Manufacturer Part #NM95
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
1-29/100
Material:
Plastic
UL Listed:
Yes
UPC:
018997109569