Greenfield 3/4 in. 90D SQ Connection
Greenfield 3/4 in. 90D SQ Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trade size: 3/4"
- Knockout size 3/4"
- For aluminum and steel Flex, AC, MC cable
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Die Cast Zinc
- UPC:
- 189970085276