ARLO 73 METAL OUTDOOR COUCH IN WEATHERED LAKEWOOD WITH CUSHIONS
ARLO 73 METAL OUTDOOR COUCH IN WEATHERED LAKEWOOD WITH CUSHIONS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes one fully assembled couch, one seat cushion and two back cushions
- Coated aluminum
- Detachable seat cushion with hook and loop fasteners
- Removable cushion covers with zipper closures
- Weather and sun resistant and rustproof
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Lakewood
- Depth:
- 73 in
- Height:
- 33 in
- Length:
- 73 in
- Material:
- Aluminum, Polyester, Polypropylene
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R13096WDLK
- UPC:
- 752370309602
- Width:
- 73 in