3/4 in. x 110 ft. R2.4 Plastic and Rubber Coil Pipe in Black
3/4 in. x 110 ft. R2.4 Plastic and Rubber Coil Pipe in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-209, ASTM C-518, ASTM E-96
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Length:
- 110 ft
- Material:
- Plastic, Rubber
- Material Type:
- NBR, PVC
- Maximum Temperature:
- 220
- Origin:
- Domestic
- Product Type:
- Pipe Insulation
- R value:
- R2.4
- Size:
- 3/4 in x 3/8 in x 110 in
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 3/8 in
- UL Listed:
- No