1/4 in. x 6 ft. Rubber Pipe Insulation
Accoflex® 1/4 in. x 6 ft. Rubber Pipe Insulation
Package Quantity Info:
Foot: 1 Stick: 110 Bundle: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1338, ASTM C-177, ASTM C-209, ASTM C-518, ASTM C-534 Type 1 Grade 1, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
- Collection:
- Accoflex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/4
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Fits Pipe Size:
- 1/4 in
- Length:
- 6
- Material:
- Foam, Rubber
- Material Type:
- Elastomer
- Maximum Temperature:
- 220
- R value:
- R3
- Size:
- 1/4 in x 3/8 in x 6 ft
- Temperature Range:
- -297 to 220 Deg F (-182.7 to 104.4 Deg C)
- Thickness:
- 3/8 in
- UL Listed:
- UL 181
- Wall Thickness:
- 0.375 in