This product requires certification to purchase.

1-1/2 in. x 6 ft. Rubber Pipe Insulation

Armacell

AP ArmaFlex® 1-1/2 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #AAPT11015
  • Item #8270737
  • Manufacturer Part #APT11015
4.1 out of 5 Customer Rating
Brand image
Armacell

AP ArmaFlex® 1-1/2 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #AAPT11015
  • Item #8270737
  • Manufacturer Part #APT11015
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Indoor air quality: Low VOC, fiber-free, non-particulating, formaldehyde-free insulation
  • GREENGUARD gold certified
  • Microban® antimicrobial product protection inhibits the growth of mold and mildew in the insulation
  • Closed-cell foam structure prevents moisture wicking and eliminates need for additional vapor retarder
  • ASTM E-84 25/50 rated up to 2 in. wall
  • Long-lasting, retains thermal integrity over time
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1338, ASTM C-1763, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-534 Type I, ASTM D-1056, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
Collection:
AP ArmaFlex®
Color Finish Name:
Black
Diameter - Inside 1:
1-1/2
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in
Length:
6
Material:
Rubber
Material Type:
Elastomeric Foam, EPDM
R value:
R8.7
Size:
1-1/2 in x 1-1/2 in x 6 ft
Temperature Range:
-297 to 220 Deg F (-183 to 105 Deg C)
Thickness:
1-1/2 in
UL Listed:
UL 181/UL 723/UL 94-5V