1-1/4 - 1 in. x 6 ft. Rubber Pipe Insulation
AP ArmaFlex® 1-1/4 - 1 in. x 6 ft. Rubber Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 25/50 rated
- Self-seal system is reinforced with exclusive elastic foam lap seal
- Pre-slit tube with self-adhesive system
- Microban® antimicrobial product protection provides exceptional mold resistance
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-518, ASTM C-534, ASTM C-795, ASTM E-84, ASTM E-96
- Collection:
- AP ArmaFlex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in - 1 in
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- Elastomer
- Size:
- 1-3/8 in x 1/2 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 105 Deg C)
- Thickness:
- 0.5 in
- UL Listed:
- UL 181/UL 94 5V-A