1 in. x 36 ft. Rubber Pipe Insulation
AP ArmaFlex® 1 in. x 36 ft. Rubber Pipe Insulation
Product Details
Product Details
- Closed-cell structure provides excellent condensation and energy loss control
- Built-in vapor barrier eliminates need for additional vapor retarder
- 25/50 rated for use in air plenums
- 1-1/2 in. and 2 in. thickness in AP ArmaFlex FS
- Thickness up to 2" with R-value up to R-8
- Up to: 1 in. thickness in AP ArmaFlex
- Minimizes heat gain and loss
- Fiber free
Specifications
- ASTM:
- ASTM C-1338, ASTM C-1534, ASTM C-1763, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type II, ASTM D-1056 2C1, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
- Collection:
- AP ArmaFlex®
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Length:
- 36
- Material:
- Rubber
- Material Type:
- Elastomer
- Maximum Temperature:
- 250
- R value:
- R4.2
- Size:
- 36 ft x 48 in x 1 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 105 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 181/UL 723/UL 94-5V-0/UL 94-5V-A