3 in. x 6 ft. Rubber Pipe Insulation
AP ArmaFlex® 3 in. x 6 ft. Rubber Pipe Insulation
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Indoor air quality: Low VOC, fiber-free, non-particulating, formaldehyde-free insulation
- GREENGUARD gold certified
- Microban® antimicrobial product protection inhibits the growth of mold and mildew in the insulation
- Closed-cell foam structure prevents moisture wicking and eliminates need for additional vapor retarder
- ASTM E-84 25/50 rated up to 2 in. wall
- Long-lasting, retains thermal integrity over time
Documents
Specifications
- ASTM:
- ASTM C-1338, ASTM C-1763, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-534 Type I, ASTM D-1056, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
- Collection:
- AP ArmaFlex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-1/8
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Length:
- 6
- Material:
- Rubber
- Material Type:
- Elastomeric Foam, EPDM
- Maximum Temperature:
- 220
- R value:
- R7.9
- Size:
- 3-1/8 in x 1-1/2 in x 6 ft
- Temperature Range:
- -297 to 220 Deg F (-183 to 105 Deg C)
- Thickness:
- 1-1/2 in
- UL Listed:
- UL 181/UL 723/UL 94-5V