3 in. x 6 ft. x 3/4 in. R4.6 Elastomeric Foam, NBR and PVC Pipe Insulation in Black
AP ArmaFlex® 3 in. x 6 ft. x 3/4 in. R4.6 Elastomeric Foam, NBR and PVC Pipe Insulation in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Interior adhesive liner for quicker application
- Durable, low-profile lap seal with wider release tab, stays closed and looks neat
- Easy to install – an excellent choice for retrofit applications
- ASTM E-84 25/50 rated up to 2 in. wall
- Fiber-free, formaldehyde-free, low VOC and formulation protects indoor air quality
- Microban® antimicrobial product protection inhibits the growth of mold and mildew in the insulation
- Closed-cell foam structure prevents moisture wicking and eliminates need for additional vapor retarder
- Long lasting, retains thermal integrity over time
Documents
Specifications
- ASTM:
- ASTM C-1338, ASTM C-1763, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-534 Type I, ASTM D-1056, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
- Collection:
- AP ArmaFlex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-1/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Elastomeric Foam, NBR, PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- R value:
- R4.6
- Size:
- 3-1/8 in x 3/4 in x 6 ft
- Temperature Range:
- -297 to 220 Deg F (-183 to 105 Deg C)
- Thickness:
- 3/4 in
- UL Listed:
- UL 181/UL 723