1/2 in. - 3/4 in. x 95 ft. Rubber Pipe Insulation
ArmaFlex® 1/2 in. - 3/4 in. x 95 ft. Rubber Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- No waste, fewer seams
- Easy carry, easy store box
- Slides easily and quickly onto pipes
- Acceptable for use in air plenums
- Conforms to NFPA 90A and NFPA 90B
Documents
Specifications
- ASTM:
- ASTM C-1338, ASTM C-177, ASTM C-209, ASTM C-518, ASTM D-1662, ASTM D-1667, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
- Collection:
- ArmaFlex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Length:
- 95 ft
- Material:
- Rubber
- Material Type:
- Elastomeric Foam
- Maximum Temperature:
- 220
- Size:
- 7/8 in x 3/8 in x 95 ft
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 3/8 in
- UL Listed:
- UL 181