1 in. x 6 ft. Plastic Pipe Insulation
Armaflex® 1 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Foot: 1 Stick: 6 Case: 72-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Microban® antimicrobial product protection inhibits the growth of mold and mildew in the insulation
- Closed-cell foam structure prevents moisture wicking, eliminates need for additional vapor retarder
- Long-lasting, retains thermal integrity over time
- Prevents condensation, mold
- Minimizes heat gain and loss
- Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
- Closed-cell structure provides excellent condensation control
- Built-in vapor retardant barrier eliminates need for additional vapor retarder
Specifications
- ASTM:
- ASTM C-1338, ASTM C-1763, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-534 Type I, ASTM D-1056 2C1, ASTM E-84, ASTM E-96, ASTM G-21
- Collection:
- Armaflex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, PVC
- Maximum Temperature:
- 220
- R value:
- R7.2
- Size:
- 1-1/8 in x 1 in
- Temperature Range:
- -297 to 220 Deg F (-182.7 to 104.4 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 723/UL 181