2 in. x 4 ft. Rubber Pipe Insulation
ArmaFlex® 2 in. x 4 ft. Rubber Pipe Insulation
Product Details
Product Details
- Indoor air quality: Low VOC, fiber-free, non-particulating, formaldehyde-free insulation
- GREENGUARD gold certified
- Microban® antimicrobial product protection inhibits the growth of mold and mildew in the insulation
- Closed-cell foam structure prevents moisture wicking and eliminates need for additional vapor retarder
- Long-lasting, retains thermal integrity over time
- AP ArmaFlex meets ASTM E-84 at 25/50 for use in air plenums up to 1 in. thickness
- AP ArmaFlex FS meets ASTM E-84 at 25/50 for 1-1/2 in. and 2 in. thicknesses
Documents
Specifications
- ASTM:
- ASTM C-1338, ASTM C-534 Type I, ASTM D-1056, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- ArmaFlex®
- Color Finish Name:
- Black
- FM Approved:
- No
- Length:
- 4
- Material:
- Rubber
- Material Type:
- Elastomeric Foam
- Maximum Temperature:
- 220
- R value:
- R8
- Size:
- 2 in x 36 in x 48 in
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 2 in
- UL Listed:
- UL 181/UL 723/UL 94-5V