3/4 x 5/8 in. x 1000 ft. Elastomer Continuous Coil Pipe Insulation in Black
Armaflex® 3/4 x 5/8 in. x 1000 ft. Elastomer Continuous Coil Pipe Insulation in Black
Package Quantity Info:
Foot: 1 Roll: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- No waste, fewer seams
- The pro’s choice for AC
- Easy carry, easy store box
- Year-round protection from freezing or sweating
- Slides easily and quickly onto pipes
- Acceptable for use in air plenums
- Conforms to NFPA 90A and NFPA 90B
Documents
Specifications
- ASTM:
- ASTM C-1338, ASTM C-177, ASTM C-209, ASTM C-518, ASTM D-1662, ASTM D-1667, ASTM E-84, ASTM E-96, ASTM G-21
- Collection:
- Armaflex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 5/8 in
- Length:
- 1000 ft
- Material:
- Rubber
- Material Type:
- Elastomer
- Product Type:
- Tube
- Size:
- 5/8 in x 3/4 in x 1000 ft
- Temperature Range:
- -297 to 220 Deg F (-183 to 105 Deg C)
- Thickness:
- 0.75 in
- UL Listed:
- UL 181