This product requires certification to purchase.

5/8 in. x 6 ft. Rubber Pipe Insulation

Armacell

Armaflex® 5/8 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #AAPT03415
  • Item #4210804
  • Manufacturer Part #APT03415
4.6 out of 5 Customer Rating
Brand image
Armacell

Armaflex® 5/8 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #AAPT03415
  • Item #4210804
  • Manufacturer Part #APT03415
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

All Sizes


Product Details

Product Details

  • World's finest choice for insulating ductwork, large piping, fittings, tanks, vessels and curved or irregular surfaces
  • Mold resistant
  • Indoor air-quality friendly
  • Quiet, noise blocking and vibration damage
  • Durable, no fragile vapor retarder
  • Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
  • Closed-cell structure provides excellent condensation control
  • Built-in vapor retardant barrier eliminates need for additional vapor retarder
  • Microban® antimicrobial product protection provides exceptional mold resistance
  • 25/50 rated for use in air plenums up to 2" wall
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1338, ASTM C-534, ASTM D-1056 2B1, ASTM E-84, ASTM G-21, ASTM G-22
Collection:
Armaflex®
Color Finish Name:
Black
Diameter - Inside 1:
3/4
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
5/8 in
Length:
6
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
220
R value:
R11.3
Size:
3/4 in x 1-1/2 in
Temperature Range:
-297 to 220 Deg F (-182.7 to 104.4 Deg C)
Thickness:
1.5 in
UL Listed:
UL 723/UL 181