3/8 in. - 1/2 in. x 6 ft. Plastic Pipe Insulation
Tubolit® 3/8 in. - 1/2 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed to insulate copper and iron pipes
- Closed-cell foam helps protect against freezing
- For energy saving use on hot and cold plumbing
- Quiet, noise blocking and vibration damage
- Helps protect pipes from freezing, condensation and mold
- Easy installation
- Self seal adhesive reduces installation time
- Indoor air quality - low VOC, fiber-free, non-particulating, formaldehyde-free insulation
- Reduces plumbing noise
- Resists mold and mildew
Documents
Specifications
- ASTM:
- ASTM C-1427, ASTM C-177, ASTM C-518, ASTM E-84, ASTM E-96
- Collection:
- Tubolit®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1/2 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 220
- R value:
- R3.3
- Size:
- 5/8 in x 1/2 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 93 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 94/UL 181