This product requires certification to purchase.

2 in. x 6 ft. Plastic Pipe Insulation

Armacell

Tubolit® 2 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #ADGS21810
  • Item #4417019
  • Manufacturer Part #DGS21810
5 out of 5 Customer Rating
Brand image
Armacell

Tubolit® 2 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #ADGS21810
  • Item #4417019
  • Manufacturer Part #DGS21810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1 Bundle: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Self seal adhesive reduces installation time
  • Indoor air quality - low VOC, fiber-free, non-particulating, formaldehyde-free insulation
  • Reduces plumbing noise
  • Resists mold and mildew
  • Cost effective
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427 Type 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-96
Collection:
Tubolit®
Color Finish Name:
Black
Diameter - Inside 1:
2-1/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
2 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
220
R value:
R5.6
Size:
2-1/8 in x 1 in
Temperature Range:
-297 to 220 Deg F (-183 to 93 Deg C)
Thickness:
1 in
UL Listed:
UL 94/UL 181