3/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation
Tubolit® 3/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Self seal adhesive reduces installation time
- Indoor air quality - low VOC, fiber-free, non-particulating, formaldehyde-free insulation
- Reduces plumbing noise
- Resists mold and mildew
- Cost effective
Documents
Specifications
- ASTM:
- ASTM C-1427 Type 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-96
- Collection:
- Tubolit®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in - 1 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 220
- R value:
- R6.3
- Size:
- 1-1/8 in x 1 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 93 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 94/UL 181