This product requires certification to purchase.

5/8 in. x 6 ft. Plastic Pipe Insulation

Armacell

Tubolit® 5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #ADGS03434
  • Item #7541568
  • Manufacturer Part #DGS03434
3.3 out of 5 Customer Rating
Brand image
Armacell

Tubolit® 5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #ADGS03434
  • Item #7541568
  • Manufacturer Part #DGS03434
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Tubolit and Tubolit SS are fiber-free and 100% non-particulating polyethylene foam pipe insulation
  • Its closed-cell structure won’t wick moisture and helps prevent the absorption of condensation that could cause mold to develop overtime
  • Tubolit SS has an easy-to-install self-seal closure system
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427 Type 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-96
Collection:
Tubolit®
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
5/8 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
R value:
R5.1
Size:
3/4 in x 3/4 in
Temperature Range:
-297 to 200 Deg F (-183 to 93 Deg C)
Thickness:
3/4 in
UL Listed:
UL 94/UL 181